
4 x 3in White Removable Direct Desktop Thermal Labels, 12PK
Mfr # THD111R
Zoro # G815802179
product price: $379.99
/pk 12, $31.67/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
4 in
Material
Paper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD111R
Zoro #
G815802179
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
4 in
Details
Material
Paper
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.