Zoro Homepage

4 x 4in Blue Desktop Direct Thermal Label, 12PK

  • Mfr # THD383

  • Zoro # G915802260


product price: $569.99
/pk 12, $47.50/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
4 in
Color
Blue
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD383
Zoro #
G915802260
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in

Details

Color
Blue
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.