Zoro Homepage

4 x 4in Yellow Direct Thermal Labels

  • Mfr # THL548

  • Zoro # G115801629


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Material
Topcoated Facestock
Color
Yellow
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL548
Zoro #
G115801629
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in

Details

Material
Topcoated Facestock
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.