Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 1/4in White Desktop Direct Thermal Labels, 12PK

  • Mfr # THD455

  • Zoro # G615801389


product price: $319.99
/pk 12, $26.67/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Length
4 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD455
Zoro #
G615801389
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
6 1/4 in

Details

Material
Paper
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.