Zoro Homepage

4 x 6in Yellow Direct Thermal Labels

  • Mfr # THL549

  • Zoro # G815801660


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Topcoated Facestock
Color
Yellow
Width
4 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL549
Zoro #
G815801660
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
6 in

Details

Material
Topcoated Facestock
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.