Zoro Homepage

5 x 3in White Thermal Transfer Labels

  • Mfr # THL640

  • Zoro # G015801293


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Matte Coated Facestock
Width
5 in
Length
3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL640
Zoro #
G015801293
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
3 in

Details

Material
Matte Coated Facestock
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.