Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 13/16 x 4 3/4in Label Size Integrated Labels, 100PK

  • Mfr # IL316

  • Zoro # G515801588


product price: $27.79
/pk 100, $0.28/ea

Key Features

Material
Paper
Width
4 3/4 in
Color
White
Length
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL316
Zoro #
G515801588
UPC #
-
Country of Origin
United States

Dimensions

Width
4 3/4 in
Length
6 13/16 in

Details

Material
Paper
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.