Zoro Homepage

7 1/2 x 5 1/8in Integrated White Laser Labels, 100PK

  • Mfr # LLI401

  • Zoro # G015801217


product price: $27.79
/pk 100, $0.28/ea

Key Features

Material
Paper
Color
White
Length
7 1/2 in
Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLI401
Zoro #
G015801217
UPC #
-
Country of Origin
United States

Dimensions

Length
7 1/2 in
Width
5 1/8 in

Details

Material
Paper
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.