Zoro Homepage

8 1/2 x 11in Kraft Blockout Laser Labels

  • Mfr # LLB300

  • Zoro # G515802257


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Length
8 1/2 in
Material
Paper
Color
Kraft
Width
11 in
Thickness
63 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLB300
Zoro #
G515802257
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/2 in
Width
11 in
Thickness
63 Gauge

Details

Material
Paper
Color
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.