
8 1/2 x 14in Weather-Resistant Laser Labels, 100PK
Mfr # LL271WR
Zoro # G615802133
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
Key Features
Color
White
Length
8 1/2 in
Width
14 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL271WR
Zoro #
G615802133
UPC #
-
Country of Origin
United States
Dimensions
Length
8 1/2 in
Width
14 in
Details
Color
White
Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.