8 1/2 x 5 1/2in Kraft Blockout Laser Labels, 200PK

  • Mfr # LLEP208

  • Zoro # G215801390


product price:  $79.45
/pk 200, $0.40/ea
Free Shipping & Returns

Key Features

Length
8 1/2 in
Material
Paper
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLEP208
Zoro #
G215801390
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/2 in
Width
5 1/2 in

Details

Color
Kraft
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.