Shop TAPE LOGIC
See all product information
Create Account
Acrylic Tape, 2 Mil, 6" x 72 yds., Clear, PK12
Mfr # T9236100
Zoro # G4931215
product price:Â $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Length
72 yd
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9236100
- Zoro #
- G4931215
- UPC #
- 841436083638
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 2 mil
- Width
- 6 in
- Length
- 72 yd
Details
- Item
- Acrylic Tape
- Tape Color
- Clear
- Tape Adhesive
- Acrylic
- Message
- No Message
- Material
- Acrylic
Description
Acrylic Tape,6x72 yd.,2 mil,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.