Anti Slip Tape Sandpaper Black, 36" W x 60 ft. L, 28 mil Thick
Mfr # T963680B
Zoro # G2284578
product price:Â $1,522.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Sandpaper
Length
60 ft.
Thickness
28 mil
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T963680B
Zoro #
G2284578
UPC #
848109038858
Country of Origin
Multiple
Dimensions
Width
36"
Length
60 ft.
Thickness
28 mil
Details
Item
Anti Slip Tape
Color
Black
Material
Sandpaper
Legend
No Legend
Description
Anti-Slip Tape,36x60 ft.,28 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.