Zoro Homepage

Blank To/From Labels - Yellow/Red, 600PK

  • Mfr # LLTFYR

  • Zoro # G615801099


product price: $39.49
/pk 600, $0.07/ea

Key Features

Material
Permanent Acrylic
Width
3 1/3 in
Length
4 in
Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLTFYR
Zoro #
G615801099
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/3 in
Length
4 in
Thickness
3 Mil

Details

Material
Permanent Acrylic
Color
Yellow/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.