Shop TAPE LOGIC
See all product information
Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Yellow, PK24
Mfr # T90522Y
Zoro # G4923250
product price:Â $109.99
/pk 24, $4.58/ea
Free Shipping & Returns
Key Features
Tape Thickness
2.2 mil
Material
Polypropylene
Length
55 yd
Message
No Message
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T90522Y
Zoro #
G4923250
UPC #
848109014470
Country of Origin
Multiple
Dimensions
Tape Thickness
2.2 mil
Length
55 yd
Width
3 in
Details
Item
Packing Tape
Material
Polypropylene
Tape Color
Yellow
Message
No Message
Description
Carton Sealing Tape,3x55 yd.,Yellow,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.