Shop ELECTRIDUCT
See all product information
Create Account
Packing Tape, 1.9 mil Thick, 2 in W x 110 yd L, Clear
- Mfr # TAPE-PACKING-2-6PK-CL
- Zoro # G9886945
product price:Â
$
19.35
/pk
Key Features
Message
No Message
Length
110 yd
Tape Thickness
1.9 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAPE-PACKING-2-6PK-CL
- Zoro #
- G9886945
- UPC #
- -
- Country of Origin
- China
- Message
- No Message
- Item
- Packing Tape
- Tape Color
- Clear
Dimensions
- Length
- 110 yd
- Tape Thickness
- 1.9 mil
- Width
- 2 in
Description
Quality packing tape designed to work with standard tape guns and used for sealing shipping boxes. Available in different sizes and colors, our durable (1.9mil thickness) tape features strong adhesive backing for marking and securing packages. Width: 2" Length: 110yds Color: Clear Pack Qty: 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.