Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Yellow, PK6
Mfr # T90522Y6PK
Zoro # G4923241
product price:Â $46.85
/pk 6, $7.81/eaKey Features
Tape Paper Weight
Not Rated
Length
55 yd
Tape Thickness
2.2 mil
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T90522Y6PK
Zoro #
G4923241
UPC #
848109024585
Country of Origin
China
Dimensions
Width
3 in
Length
55 yd
Tape Thickness
2.2 mil
Details
Item
Packing Tape
Tape Color
Yellow
Tape Paper Weight
Not Rated
Message
No Message
Description
Carton Sealing Tape,3x55 yd.,Yellow,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.