Zoro Homepage

"Clear Face" Document Envelopes, 10"x12", Clear, PK500

  • Mfr # PL100

  • Zoro # G4920861


product price: $87.95
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
2 Mil Poly
Outside Length
10"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL100
Zoro #
G4920861
UPC #
841436083034
Country of Origin
China

Dimensions

Outside Length
10"
Width
12"

Details

Item
Clear Face Doc. Envelopes,10x12",PK500
Color
Clear
Material
2 Mil Poly

Description

Clear Face Doc. Envelopes,10x12",Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.