Shop TAPE LOGIC
See all product information
Create Account
Climate Labels, "Keep Frozen", 3" x 5", Fluorescent Green, 500/Roll
- Mfr # DL1114
- Zoro # G4920721
product price:Â
$
35.45
/ea
Key Features
Material
Semi-Gloss Coated Paper
Width
5"
Color
Fluorescent Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1114
- Zoro #
- G4920721
- UPC #
- 848109012735
- Country of Origin
- United States
- Item
- Climate Label Keep Frozen 3x5"
- Material
- Semi-Gloss Coated Paper
- Color
- Fluorescent Green
Description
Climate Label Keep Frozen 3x5 In.