Double Sided Foam Tape, 1/16", 3/4" x 36 yds., Black, PK2
- Mfr # T9561162PK
- Zoro # G4971237
product price:Â
$
92.69
/pk of 2, $46.35/ea
Key Features
Tape Color
Black
Tape Backing Material
1/16" Thick Polyethylene foam
Tape Length
36 yds
Tape Width
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9561162PK
- Zoro #
- G4971237
- UPC #
- 848109022796
- Country of Origin
- United States
Dimensions
- Tape Length
- 36 yds
- Tape Width
- 3/4"
Details
- Item
- Two Side Foam Tape,1/16",3/4"x36yd,PK2
- Tape Color
- Black
- Tape Backing Material
- 1/16" Thick Polyethylene foam
Description
Two Side Foam Tape,1/16 In.,3/4 In.x36yd,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.