Shop TAPE LOGIC
See all product information
Create Account
Duct Tape, 10 Mil, 3" x 60 yds., Silver, PK3
- Mfr # T988100S3PK
- Zoro # G4904439
product price:Â
$
133.99
/pk of 3, $44.66/ea
Free Shipping & Returns
Key Features
Duct Tape Length
60 yds
Duct Tape Width
3"
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T988100S3PK
- Zoro #
- G4904439
- UPC #
- 848109026978
- Country of Origin
- China
- Item
- Duct Tape,10 mil,3x60 yd.,Silver,PK3
- Color
- Silver
Dimensions
- Duct Tape Length
- 60 yds
- Duct Tape Width
- 3"
Description
Duct Tape,10 mil,3x60 yd.,Silver,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.