Shop TAPE LOGIC

Duct Tape, 9 Mil, 2" x 60 yds., Silver, PK3

  • Mfr # T98785S3PK
  • Zoro # G4903930

product price: 
$
59.69
/pk of 3, $19.90/ea

Key Features

Duct Tape Length
60 yds
Duct Tape Width
2"
Color
Silver
Number of Adhesive Sides
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T98785S3PK
Zoro #
G4903930
UPC #
848109026633
Country of Origin
Multiple

Dimensions

Duct Tape Length
60 yds
Duct Tape Width
2"

Details

Item
Duct Tape,9 mil,2x60 yd.,Silver,PK3
Color
Silver
Number of Adhesive Sides
1

Description

Duct Tape,9 mil,2x60 yd.,Silver,PK3, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.