Flame Labels, "Do Not Break Shrink Wrap" (Bill of Lading), 5" x 8", Red/White, 500/Roll
- Mfr # DL1392
- Zoro # G4900640
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Material
Semi-Gloss Coated Paper
Width
8"
Color
Red/White
Length
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1392
- Zoro #
- G4900640
- UPC #
- 841436004343
- Country of Origin
- United States
- Material
- Semi-Gloss Coated Paper
- Color
- Red/White
- Item
- Flame Label,Do Not Break Shrk Wrap,5x8"
Dimensions
- Width
- 8"
- Length
- 5"
Description
Flame Label,Do Not Break Shrk Wrap,5x8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.