Flatback Tape, 1-1/2"x60 yd., 7 mil, Package Quantity 6, 1 1/2" W x 60 yds. L, Brown, 6 PK
Mfr # T94653006PK
Zoro # G2288522
product price:Â $141.99
/pk 6, $23.67/ea
Free Shipping & Returns
Key Features
Tape Color
Brown
Tape Length
60 yds.
Tape Width
1 1/2"
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T94653006PK
Zoro #
G2288522
UPC #
848109010502
Country of Origin
Mexico
Dimensions
Tape Length
60 yds.
Tape Width
1 1/2"
Details
Item
Flatback Tape,1-1/2"x60 yd.,7 mil,Package Quantity 6
Tape Color
Brown
Material
Paper
Description
Flatback Tape,1-1/2 In.x60 yd.,7 mil,Package Quantity 6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.