Flatback Tape, 1"x60 yd., 7 mil, Package Quantity 6, 1" W x 60 yds. L, Brown, 6 PK

  • Mfr # T94553006PK

  • Zoro # G2288382


product price:  $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Key Features

Tape Color
Brown
Tape Length
60 yds.
Tape Width
1"
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T94553006PK
Zoro #
G2288382
UPC #
848109014753
Country of Origin
Mexico

Dimensions

Tape Length
60 yds.
Tape Width
1"

Details

Item
Flatback Tape,1"x60 yd.,7 mil,Package Quantity 6
Tape Color
Brown
Material
Paper

Description

Flatback Tape,1 In.x60 yd.,7 mil,Package Quantity 6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.