Gaffers Tape, 11.0 Mil, 2" x 60 yds., Black

  • Mfr # T98718B1PK

  • Zoro # G900693583


product price:  $53.99
/ea

Key Features

Tape Color
Black
Tape Width
2"
Tape Length
60 yds
Weight
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T98718B1PK
Zoro #
G900693583
UPC #
848109067216
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
60 yds

Details

Tape Color
Black
Weight
2.44

Description

2" x 60 yds. Black (1 Pack) Tape Logic 11 Mil Gaffers Tape Great for securing wires to carpet, wood and concrete. Industrial grade tape will not leave a residue. For indoor and outdoor use. Non-reflective. 36 lb. Tensile Strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.