Gaffers Tape, 11.0 Mil, 2" x 60 yds., Yellow, PK24
- Mfr # T98718Y
- Zoro # G5512151
product price:Â
$
763.99
/pk of 24, $31.83/ea
Free Shipping & Returns
Key Features
Duct Tape Length
60 yds
Duct Tape Width
2"
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T98718Y
- Zoro #
- G5512151
- UPC #
- 848109027722
- Country of Origin
- Korea, Republic of
Dimensions
- Duct Tape Length
- 60 yds
- Duct Tape Width
- 2"
Details
- Item
- Gaffers Tapes 2x60 yd.,Yellow,PK24
- Color
- Yellow
Description
Gaffers Tapes 2x60 yd.,Yellow,PK24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.