Gaffers Tape, 2x60 yd., Black, PK3

  • Mfr # T98718B3PK

  • Zoro # G5512328


product price: $132.41
/pk 3, $44.14/ea
Free Shipping & Returns

Key Features

Duct Tape Length
60 yds
Duct Tape Width
2"
Color
Black
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T98718B3PK
Zoro #
G5512328
UPC #
848109027494
Country of Origin
Korea, Republic of

Dimensions

Duct Tape Length
60 yds
Duct Tape Width
2"

Details

Item
Gaffers Tape,2x60 yd.,Black,PK3
Color
Black
Number of Adhesive Sides
1

Description

Gaffers Tape,2x60 yd.,Black,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.