Gaffers Tape, 3x60 yd., Black, PK3

  • Mfr # T98818B3PK

  • Zoro # G5512221


product price: $194.99
/pk 3, $65.00/ea
Free Shipping & Returns

Key Features

Duct Tape Length
60 yds
Duct Tape Width
3"
Color
Black
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T98818B3PK
Zoro #
G5512221
UPC #
848109027777
Country of Origin
Korea, Republic of

Dimensions

Duct Tape Length
60 yds
Duct Tape Width
3"

Details

Item
Gaffers Tape,3x60 yd.,Black,PK3
Color
Black
Number of Adhesive Sides
1

Description

Gaffers Tape,3x60 yd.,Black,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.