Shop TAPE LOGIC
See all product information
Create Account
Glossy White Circle Laser Labels, 3", Glossy White, PK600
- Mfr # LL304
- Zoro # G2290220
product price:Â
$
91.59
/pk of 600, $0.15/ea
Key Features
Material
Permanent Acrylic
Color
Glossy White
Diameter
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL304
- Zoro #
- G2290220
- UPC #
- 848109045344
- Country of Origin
- United States
Dimensions
- Diameter
- 3"
Details
- Item
- Glossy White Circle Laser Label,3",Package Quantity 600
- Material
- Permanent Acrylic
- Color
- Glossy White
Description
Glossy White Circle Laser Label,3 In.,Package Quantity 600, Package Quantity 600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.