Heavy-Duty Anti-Slip Tape, 33 Mil, 6" x 60', Yellow, 1/Roll
- Mfr # T960660Y
- Zoro # G2290668
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Width
6"
Color
Yellow
Length
60'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T960660Y
- Zoro #
- G2290668
- UPC #
- 848109038896
- Country of Origin
- Multiple
- Item
- Heavy-Duty Anti-Slip Tape,6"x60 ft.,33 mil
- Color
- Yellow
Dimensions
- Width
- 6"
- Length
- 60'
Description
Heavy-Duty Anti-Slip Tape,6 In.x60 ft.,33 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.