Industrial Tape, 2.6 Mil, 2" x 55 yds., Clear, PK 12

  • Mfr # T90129112PK

  • Zoro # G800693607


product price:  $52.55
/pk 12, $4.38/ea

Key Features

Tape Width
2"
Tape Length
55 yds.
Tape Color
Clear
Tape Paper Weight
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T90129112PK
Zoro #
G800693607
UPC #
848109067254
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
55 yds.

Details

Tape Color
Clear
Tape Paper Weight
5.5

Description

2" x 55 yds. Clear (12 Pack) Tape Logic #291 Industrial Tape. Acrylic tape is best for long term storage when shelf life is important. Excellent clarity.
Acrylic adhesive retains its clarity over long periods of time. Will not yellow. Consistent smooth release. Strong adhesive grips well to recycled corrugated. Application temperature range 32° - 140° F. Meets U.P.S. and U.S. postal regulations. Tensile strength 25 pounds per inch of width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.