Inventory Circle Labels, 1/2", Fluorescent Pink, 500 Labels/Roll
Mfr # DL690K
Zoro # G5724531
product price: $20.49
/eaKey Features
Label Height
1/2 in
Label Width
1/2 in
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Labels per Roll
500
Label Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL690K
Zoro #
G5724531
UPC #
841436011303
Country of Origin
United States
Dimensions
Label Height
1/2 in
Label Width
1/2 in
Details
Item
Inventory Circle Label,1/2",Pink
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Labels per Roll
500
Label Color
Pink
Secondary Label Included
No
Description
Pre-Cut Label Stock Roll, Label Color Pink, Label Height 1/2 in, Label Width 1/2 in, Labels per Roll 500, Preprinted Text No Legend, Product Type Pre-Cut Label Stock Roll, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.