Inventory Circle Labels, 1/2", Purple
Mfr # DL690M
Zoro # G5724498
product price: $17.75
/eaKey Features
Label Height
1/2 in
Label Width
1/2 in
Label Color
Purple
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Secondary Label Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL690M
Zoro #
G5724498
UPC #
848109015132
Country of Origin
United States
Dimensions
Label Height
1/2 in
Label Width
1/2 in
Details
Item
Inventory Circle Label,1/2",Purple
Label Color
Purple
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Secondary Label Included
No
Labels per Roll
500
Description
Pre-Cut Label Stock Roll, Label Color Purple, Label Height 1/2 in, Label Width 1/2 in, Labels per Roll 500, Preprinted Text No Legend, Product Type Pre-Cut Label Stock Roll, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.