Tape Logic
Tape Logic® Inventory Rectangle Labels, 5" x 7", White, 500/Roll
Mfr # DL639E
Zoro # G5722468
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 7"
- Color White
- Length 5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- BUSINESS SOURCE Dividers, Insert, 8-Tab, Clear (20069)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK36 (TC389-24MM X 55M (36PK))
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 3" x 5", Black/White, 500/Roll (DL3241)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Red, 500/Roll (DL632A)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1070)
- TAPE LOGIC Tape Logic® Labels, "QC Rejected", 2" Circle, Fluorescent Red, 500/Roll (DL1256)
- TAPE LOGIC Tape Logic® Labels, "Corrosive - 8", 4" x 4", Black/White, 500/Roll (DL5240)
- TAPE LOGIC Tape Logic® Labels, "This End Up", 2" x 3", Red/White, 500/Roll (DL5154)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7030)
- Tape Logic Shipping Labels