Shop TAPE LOGIC
See all product information
Create Account
Inventory Rectangle Labels, 2" x 3", Fluorescent Pink, 500/Roll
- Mfr # DL630K
- Zoro # G5723545
product price:Â
$
27.89
/ea
Key Features
Label Height
2 in
Label Width
3 in
Shape
Rectangle
Labels per Roll
500
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL630K
- Zoro #
- G5723545
- UPC #
- 841436012454
- Country of Origin
- United States
Dimensions
- Label Height
- 2 in
- Label Width
- 3 in
Details
- Item
- Inventory Rectangle Label,2x3",Pink
- Shape
- Rectangle
- Labels per Roll
- 500
- Application
- Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
- Color
- Fluorescent Pink
- Label Color
- Pink
- Secondary Label Included
- No
Description
Inventory Rectangle Label,2x3 In.,Pink, Label Color Pink, Label Height 2 in, Label Width 3 in, Labels per Roll 500, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.