Shop TAPE LOGIC
See all product information
Create Account
Inventory Rectangle Labels, "Fluorescent Packs, 2" x 3", Assorted Colors, 5000/Case
- Mfr # DL1232
- Zoro # G5723685
product price:Â
$
147.99
/pk of 5000, $0.03/ea
Free Shipping & Returns
Key Features
Label Height
2 in
Label Width
3 in
Labels per Row
5
Labels per Roll
1,000
Secondary Label Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1232
- Zoro #
- G5723685
- UPC #
- 848109015668
- Country of Origin
- United States
- Item
- Inventory Rectangle Label,2x3",PK5000
- Labels per Row
- 5
- Labels per Roll
- 1,000
- Secondary Label Included
- No
- Label Color
- Green, Orange, Pink, Red, Yellow
Dimensions
- Label Height
- 2 in
- Label Width
- 3 in
Description
Inventory Rectangle Label,2x3 In.,PK5000, Label Color Green, Orange, Pink, Red, Yellow, Label Height 2 in, Label Width 3 in, Labels per Roll 1,000, Package Quantity 5000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.