Labels, "Delicate Instruments - HWC", 3" x 5", Red/White/Black, 500/Roll
- Mfr # DL1460
- Zoro # G5716840
product price:Â
$
32.25
/ea
Key Features
Material
Semi-Gloss Coated Paper
Label Width
5"
Color
Red/White/Black
Accessory Type
Label,Delicate Instruments HWC,3x5"
Length
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL1460
- Zoro #
- G5716840
- UPC #
- 841436010559
- Country of Origin
- United States
Dimensions
- Label Width
- 5"
- Length
- 3"
Details
- Item
- Label,Delicate Instruments HWC,3x5"
- Material
- Semi-Gloss Coated Paper
- Color
- Red/White/Black
- Accessory Type
- Label,Delicate Instruments HWC,3x5"
Description
Label,Delicate Instruments HWC,3x5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.