Zoro Homepage

Labels, "Empty", 6"x6", Black/White, 500 Labels/Roll

  • Mfr # DL1298

  • Zoro # G5719281


product price: $65.99
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Height
6 in
Label Width
6"
Color
Black/White
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1298
Zoro #
G5719281
UPC #
848109018294
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
6"
Length
6"

Details

Item
Empty Label
Material
Semi-Gloss Coated Paper
Color
Black/White
Handling Label/Placard Type
Regulated
DOT/UN Product Form
Label
Message
Empty

Description

Empty Label, Handling Label/Placard Type Regulated, DOT/UN Product Form Label, Message Empty, Label Width 6 in, Label Height 6 in, Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.