Shop TAPE LOGIC
See all product information
Create Account
Labels, "Fragile - Do Not Double Stack", 2" x 3", Red/White, 500/Roll
- Mfr # DL2158
- Zoro # G5715851
product price:Â
$
25.69
/ea
Key Features
Material
Semi-Gloss Coated Paper
Label Width
3"
Color
Red/White
Accessory Type
Label,Fragile Do Not Double Stack,2x3"
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL2158
- Zoro #
- G5715851
- UPC #
- 848109012063
- Country of Origin
- United States
- Item
- Label,Fragile Do Not Double Stack,2x3"
- Material
- Semi-Gloss Coated Paper
- Color
- Red/White
- Accessory Type
- Label,Fragile Do Not Double Stack,2x3"
Dimensions
- Label Width
- 3"
- Length
- 2"
Description
Label,Fragile Do Not Double Stack,2x3 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.