Shop TAPE LOGIC
See all product information
Create Account
Labels, "Fragile Handle With Care High Claim Value", 3 x 5", Fluorescent Green, 500/Roll
- Mfr # DL1641
- Zoro # G0924368
product price:Â
$
47.15
/ea
Key Features
Material
Paper
Label Width
5"
Color
Fluorescent Green
Length
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1641
- Zoro #
- G0924368
- UPC #
- 848109056012
- Country of Origin
- United States
- Item
- Label,Fragile Handle,3" x 5",Flu Green,PK500
- Material
- Paper
- Color
- Fluorescent Green
Dimensions
- Label Width
- 5"
- Length
- 3"
Description
Label,Fragile Handle,3 In. x 5 In.,Flu Green,PK500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.