Shop TAPE LOGIC
See all product information
Create Account
Labels, "Lay Flat - Do Not Stand On End", 3" x 5", Red/White, 500/Roll
- Mfr # DL1420
- Zoro # G5714427
product price:Â
$
31.99
/ea
Key Features
Material
Semi-Gloss Coated Paper
Label Width
5"
Color
Red/White
Length
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1420
- Zoro #
- G5714427
- UPC #
- 841436014076
- Country of Origin
- United States
- Item
- Label,Lay Flat Do Not Stand On End,3x5"
- Material
- Semi-Gloss Coated Paper
- Color
- Red/White
Description
Label,Lay Flat Do Not Stand On End,3x5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.