Shop TAPE LOGIC
See all product information
Create Account
Labels, "Packing List Enclosed", 2" x 3", Fluorescent Red, 500/Roll
- Mfr # DL1202
- Zoro # G5718268
product price:Â
$
25.59
/ea
Key Features
Material
Semi-Gloss Coated Paper
Label Width
3"
Color
Fluorescent Red
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1202
- Zoro #
- G5718268
- UPC #
- 848109013497
- Country of Origin
- United States
- Item
- Label,Packing List Enclosed,2x3"
- Material
- Semi-Gloss Coated Paper
- Color
- Fluorescent Red
Dimensions
- Label Width
- 3"
- Length
- 2"
Description
Label,Packing List Enclosed,2x3 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.