Shop TAPE LOGIC
See all product information
Create Account
Labels, "Return To Stock", 2" x 3", Fluorescent Green, 500/Roll
- Mfr # DL1151
- Zoro # G5717778
product price:Â
$
25.55
/ea
Key Features
Material
Paper
Label Width
3"
Color
Fluorescent Green
Accessory Type
Label,Return to Stock,2x3"
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL1151
- Zoro #
- G5717778
- UPC #
- 848109013053
- Country of Origin
- United States
Dimensions
- Label Width
- 3"
- Length
- 2"
Details
- Item
- Label,Return to Stock,2x3"
- Material
- Paper
- Color
- Fluorescent Green
- Accessory Type
- Label,Return to Stock,2x3"
Description
Label,Return to Stock,2x3 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.