Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labels, " Skid _ of _", 3"x5", Fluorescent Green, 500 Labels/Roll

  • Mfr # DL3371

  • Zoro # G2291173


product price: $53.51
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Width
5"
Color
Fluorescent Green
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3371
Zoro #
G2291173
UPC #
848109008332
Country of Origin
United States

Dimensions

Label Width
5"
Length
3"

Details

Item
Label,Skid,3x5"
Material
Semi-Gloss Coated Paper
Color
Fluorescent Green

Description

Label,Skid,3x5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.