Shop TAPE LOGIC
See all product information
Create Account
Labels, "This Side Up" Arrow, 2" x 3", Red/White, 500/Roll
- Mfr # DL1307
- Zoro # G5717385
product price:Â
$
27.69
/ea
Key Features
Material
Semi-Gloss Coated Paper
Label Width
3"
Color
Red/White
Accessory Type
Label,This Side Up Arrow,2x3"
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL1307
- Zoro #
- G5717385
- UPC #
- 841436003520
- Country of Origin
- United States
Dimensions
- Label Width
- 3"
- Length
- 2"
Details
- Item
- Label,This Side Up Arrow,2x3"
- Material
- Semi-Gloss Coated Paper
- Color
- Red/White
- Accessory Type
- Label,This Side Up Arrow,2x3"
Description
Label,This Side Up Arrow,2x3 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.