Laser Labels, 2 1/2" Circle, White, PK1200
- Mfr # LL146
- Zoro # G5714348
product price:Â
$
38.69
/pk of 1200, $0.03/ea
Key Features
Label Height
2 1/2 in
Label Width
2 1/2 in
For Print Method
Laser
Label Media Format
Precut Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL146
- Zoro #
- G5714348
- UPC #
- 841436000741
- Country of Origin
- United States
Dimensions
- Label Height
- 2 1/2 in
- Label Width
- 2 1/2 in
Details
- Item
- Precut Label Sheet
- For Print Method
- Laser
- Label Media Format
- Precut Sheet
Description
Precut Label Sheet, For Print Method Laser, Label Height 2 1/2 in, Label Width 2 1/2 in, Label Media Format Precut Sheet, Package Quantity 1200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.