Masking Tape, 1/2"x60 yd., Lght Grn, Package Quantity 12, 1/2" W x 60 yds. L, Light Green, 12 PK
- Mfr # T93300312PKA
- Zoro # G2285871
product price:Â
$
120.99
/pk of 12, $10.08/ea
Free Shipping & Returns
Key Features
Tape Color
Light Green
Tape Length
60 yds.
Tape Width
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T93300312PKA
- Zoro #
- G2285871
- UPC #
- 848109040448
- Country of Origin
- United States
- Item
- Masking Tape,1/2"x60 yd.,Lght Grn,Package Quantity 12
- Tape Color
- Light Green
Dimensions
- Tape Length
- 60 yds.
- Tape Width
- 1/2"
Description
Masking Tape,1/2 In.x60 yd.,Lght Grn,Package Quantity 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.