Masking Tape, 2x60 yd., PK24, 2" W x 60 yds L, Light Green, 24 PK

  • Mfr # T937003A

  • Zoro # G5499630


product price:  $395.99
/pk 24, $16.50/ea
Free Shipping & Returns

Key Features

Tape Color
Light Green
Tape Length
60 yds
Tape Width
2"
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T937003A
Zoro #
G5499630
UPC #
841436056694
Country of Origin
Multiple

Dimensions

Tape Length
60 yds
Tape Width
2"

Details

Item
Masking Tape,2x60 yd.,PK24
Tape Color
Light Green
Number of Adhesive Sides
1

Description

Masking Tape,2x60 yd.,PK24, Number of Adhesive Sides 1, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.