Shop TAPE LOGIC
See all product information
Create Account
Months of the Year Labels, "FEB", 2" x 3", Fluorescent Pink, 500/Roll
- Mfr # DL6721
- Zoro # G6632477
product price:Â
$
26.15
/ea
Key Features
Color
Fluorescent Pink
Width
3"
Material
Paper
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL6721
- Zoro #
- G6632477
- UPC #
- 841436012133
- Country of Origin
- United States
- Item
- Label,Month,FEB,2x3"
- Color
- Fluorescent Pink
- Material
- Paper
Dimensions
- Width
- 3"
- Length
- 2"
Description
Label,Month,FEB,2x3 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.